For detailed information, other images and documents, please select individual articles from the following table.
Polishing pad Double-sided
Polishing pad of 100 % natural wool for polishing all types of automotive paint
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Advantages
- Can be used on both sides, increasing durability and savings
- Easy to replace
- Highly flexible
- Provides uniform polishing
Important
- The polisher can be used without a bracket as the pad connects directly to the machine.
- Use an adapter if using on other machines such as grinders.
Keep the product in its original packaging. Where possible, try to remove any excess dry polisher soaked into the bristles. Clean with cold water and neutral soap only. Always use water-based products for greater pad durability.
These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
General automotive paint polishing.
Remove any excess dry polish soaked into the bristles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!